STAIR ALT-TREAD 7 STEPS 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAIR ALT-TREAD 7 STEPS 48IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESATS4-56
  • Mfr. Model # ATS4-56
  • UNSPSC # 30162100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 138.0 lbs

Technical Specs

  • Colour Yellow
  • Item Alternating Tread Stairs
  • Number of Steps 7
  • Material Steel
  • Load Capacity 350 lbs.
  • Standards OSHA 1910.25
  • Overall Height 7 ft. 6"
  • Step Depth 7"
  • Climbing Angle 56 Degrees
  • Step Width 9"
  • Handrails Included Yes
  • Overall Width 23-1/2"
  • Handrail Height 42"
  • Base Depth 36-1/2"
  • Top Step Height 48"
  • Step Tread Perforated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list