Skip Content
STAIR ALT-TREAD 15 STEPS 108IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAIR ALT-TREAD 15 STEPS 108IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESATS9-56
  • Mfr. Model # ATS9-56
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 255.0 lbs

Technical Specs

  • Colour Yellow
  • Item Alternating Tread Stairs
  • Material Steel
  • Number of Steps 15
  • Overall Height 9 ft.
  • Standards OSHA
  • Load Capacity 350 lbs.
  • Step Width 9"
  • Step Depth 7"
  • Climbing Angle 56 Degrees
  • Handrails Included Yes
  • Overall Width 23-1/2"
  • Handrail Height 42"
  • Base Depth 77-1/4"
  • Top Step Height 108"
  • Step Tread Perforated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list