Skip Content
STAIR ALT-TREAD 14 STEPS 120IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAIR ALT-TREAD 14 STEPS 120IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESATS10-68
  • Mfr. Model # ATS10-68
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 285.0 lbs

Technical Specs

  • Item Alternating Tread Stairs
  • Material Steel
  • Colour Yellow
  • Number of Steps 16
  • Load Capacity 350 lbs.
  • Overall Height 10 ft.
  • Step Width 9"
  • Standards OSHA
  • Step Depth 7-1/2"
  • Handrails Included Yes
  • Climbing Angle 68 Degrees
  • Overall Width 23-1/2"
  • Handrail Height 42"
  • Base Depth 55-1/8"
  • Step Tread Perforated
  • Top Step Height 120"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list