Skip Content
STAIR ALT-TREAD 11 STEPS 96IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAIR ALT-TREAD 11 STEPS 96IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESATS8-68
  • Mfr. Model # ATS8-68
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 235.0 lbs

Technical Specs

  • Colour Yellow
  • Item Alternating Tread Stairs
  • Number of Steps 13
  • Material Steel
  • Overall Height 8 ft.
  • Load Capacity 350 lbs.
  • Standards OSHA
  • Step Depth 7"
  • Climbing Angle 56 Degrees
  • Step Width 9"
  • Handrails Included Yes
  • Overall Width 23-1/2"
  • Handrail Height 42"
  • Base Depth 46-1/2"
  • Top Step Height 96"
  • Step Tread Perforated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list