Skip Content
STAINLESSCUT SPRAY/400ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAINLESSCUT SPRAY/400ML

WALTER TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT53B202
  • Mfr. Model # 53B202
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 1603
  • Shipping Weight 0.9 lbs

Product Details

Stainlesscut extreme pressure cutting lubricant is for all severe chip removing operations in hard to machine metals including alloyed and stainless steel. Lower friction reduces load on machine tool and produces a better finish.

Technical Specs

  • Item Cutting Lubricant
  • Size 312 g
  • Colour Gold/Brown
  • Application Drilling, Milling, Reaming, Sawing, Turning
  • Container Type Metal Can
  • Features Aerosol, Balanced Formulation for Extreme Pressure, Produces A Better Finish, Prolongs Tool Life in Stainless and Other Alloys, Solvent-Free, Contains No Chlorine
  • Specific Gravity 0.738
  • Fluid Type Neat Oil
  • Standards OSHA, 29 CFR 1910.1200
  • Flash Point -60 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list