Skip Content
STAINLESS WIRE BRUSH - STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAINLESS WIRE BRUSH - STRAIGHT

RECIPRO TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JORRCT-ST10B
  • Mfr. Model # RCT-ST10B
  • UNSPSC # 27112800
  • CATALOGUE PAGE # 477
  • Shipping Weight 0.3 lbs

Product Details

Wire Brush, Application Multiple Purpose, For Use With Reciprocating Saw, Material Metal, Shank Hex, Length 5-3/4 In., Width 5-1/2 In., Thickness 1 In., Number of Pieces 1

Technical Specs

  • Length 5-3/4"
  • For Use With Reciprocating Saw
  • Item Wire Brush
  • Application General Surface Cleaning, Preparation for Painting and Welding. Remove Loose Paint, Surface Stains, Rust and Hard Water Deposits. Works On: Wood, Metal/steel, Concrete, Masonry, Stone and Many Other Hard Surfaces. Quick-change 1/4 In. Hex Shank for Adaptor Compatibility. Size: 4 1/4 In. X 3/4 In. Bristle Length: 3/4 In.
  • Number of Pieces 1
  • Width 5-1/2"
  • Thickness 1"
  • Shank Hex
  • Material Stainless Steel
  • Includes (1) Stainless Wire Brush - Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list