Skip Content
STAINLESS STEEL WIRE PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAINLESS STEEL WIRE PULL

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WRY1
  • Mfr. Model # 4WRY1
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Colour Silver
  • Finish Satin Stainless Steel
  • Item Pull Handle
  • Material 316 Stainless Steel
  • Screw Size 8 - 32 x 1
  • Mounting Type Threaded Holes
  • Hardware Included
  • Overall Length 4-3/32"
  • Overall Width 5/16"
  • Projection 1-11/32"
  • Grip Dia. 5/16"
  • Thread Depth 5/16"
  • Mounting Hole Center to Center 3-25/32"
  • Grip Height 1-11/32"
  • Grip Thickness 5/16"
  • Grip Length 3-15/32"
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list