Skip Content
STAINLESS STEEL WIRE PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAINLESS STEEL WIRE PULL

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WRX7
  • Mfr. Model # 4WRX7
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Colour Silver
  • Finish Satin Stainless Steel
  • Item Pull Handle
  • Mounting Type Threaded Holes
  • Screw Size 8 - 32 x 1
  • Material 316 Stainless Steel
  • Overall Width 5/16"
  • Overall Length 3-5/16"
  • Hardware Included
  • Projection 1-11/32"
  • Degree Offset 0 Degrees
  • Thread Depth 5/16"
  • Grip Dia. 5/16"
  • Mounting Hole Center to Center 3"
  • Grip Length 2-11/16"
  • Grip Height 1-11/32"
  • Load Rated (Y/N) N
  • Grip Thickness 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list