STAINLESS STEEL WIRE PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAINLESS STEEL WIRE PULL

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WRX4
  • Mfr. Model # 4WRX4
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Silver
  • Finish Satin Stainless Steel
  • Mounting Type Threaded Holes
  • Material 316 Stainless Steel
  • Item Pull Handle
  • Screw Size 8 - 32 x 1
  • Overall Length 5-3/8"
  • Degree Offset 0 Degrees
  • Overall Width 25/64"
  • Hardware Included
  • Projection 1-3/8"
  • Mounting Hole Center to Center 5"
  • Thread Depth 5/16"
  • Grip Dia. 25/64"
  • Grip Length 4-19/32"
  • Grip Height 1-3/8"
  • Grip Thickness 25/64"
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list