Skip Content
STAINLESS STEEL WIRE PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAINLESS STEEL WIRE PULL

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WRX3
  • Mfr. Model # 4WRX3
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Colour Silver
  • Finish Satin Stainless Steel
  • Item Pull Handle
  • Material 316 Stainless Steel
  • Mounting Type Threaded Holes
  • Screw Size 8 - 32 x 1
  • Overall Length 4-3/8"
  • Hardware Included
  • Degree Offset 0 Degrees
  • Overall Width 25/64"
  • Projection 1-3/8"
  • Thread Depth 5/16"
  • Mounting Hole Center to Center 4"
  • Grip Dia. 25/64"
  • Load Rated (Y/N) N
  • Grip Thickness 25/64"
  • Grip Height 1-3/8"
  • Grip Length 3-37/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list