STAINLESS STEEL WALL PLATES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAINLESS STEEL WALL PLATES

IBERVILLE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IBFCI97402
  • Mfr. Model # CI97402
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Type 430 stainless steel GFCI/decora wall plate. Features: 2 gang, 16% chrome & corrosion resistant. Recommended for industrial, commercial & institutional applications. Supplied with nickel plated brass screws.

Technical Specs

  • Item GFCI/Decora - 2 Gang

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list