STAINLESS STEEL TRUMPET HORN LOW TN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAINLESS STEEL TRUMPET HORN LOW TN

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOL110
  • Mfr. Model # 110
  • UNSPSC # 10141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

Wolo Electric Horn, low tone single trumpet, stainless steel material, polished finish, 115 decibels, 12 DC volts, includes: gasket and stainless steel bolts.

Technical Specs

  • Item Low Tone Single Trumpet
  • Includes Gasket & Stainless Steel Bolts
  • Material Stainless Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list