Skip Content
STAINLESS STEEL TRUMPET HORN HGH TN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAINLESS STEEL TRUMPET HORN HGH TN

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOL115
  • Mfr. Model # 115
  • UNSPSC # 10141502
  • CATALOGUE PAGE # 3116
  • Shipping Weight 2.0 lbs

Product Details

Wolo Electric Horn, high tone single trumpet, stainless steel material, polished finish, 114 decibels, 12 DC volts, includes: gasket and stainless steel bolts.

Technical Specs

  • Includes Gasket & Stainless Steel Bolts
  • Item High Tone Single Trumpet
  • Material Stainless Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list