Skip Content
STAINLESS STEEL TROWEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAINLESS STEEL TROWEL

QEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QEP49916
  • Mfr. Model # 49916
  • UNSPSC # 27112201
  • CATALOGUE PAGE # 316
  • Shipping Weight 0.87 lbs

Product Details

Rustproof stainless steel blade. Large, contoured and cushioned grip handles for comfort. High quality 11" x 4-1/2" trowel designed for the professional. Durable 230 mm zinc die-cast shank. Extra handle-to-shank clearance. Longer shank with 9 rivets, first and last rivet reinforced and welded.

Technical Specs

  • Item Trowel
  • Length (In.) 11
  • Material Steel
  • Notch Type Square
  • Width (In.) 4-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list