STAINLESS STEEL TENSION CATCH,316 S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STAINLESS STEEL TENSION CATCH,316 S

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EVL6
  • Mfr. Model # 4EVL6
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Stainless Steel Tension Catch
  • Pull Force 2.9 lbs.
  • Adjustable No
  • Locking/Nonlocking Non-locking
  • Catch/Latch Height 1-11/16"
  • Catch/Latch Finish Bright Stainless Steel
  • Catch/Latch Material Stainless Steel
  • Catch/Latch Depth 1/2"
  • Catch/Latch Type Grab
  • Catch/Latch Width 5/16"
  • Catch/Latch Opening Action Pull

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list