STAINLESS STEEL SQUARE 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAINLESS STEEL SQUARE 6IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA3020-6
  • Mfr. Model # 3020-6
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 692
  • Shipping Weight 1.1 lbs

Product Details

Toolmakers' grade stainless steel.el solid square. Blade length 5-29/32 inches, Beam length 3-29/32 inches.

Technical Specs

  • Item Precision Square
  • Material Stainless Steel
  • Construction Hardened And Precision Ground Edges, Lapped Beams and Blades
  • Characteristics Beam Machined at Inner Corner for Clearance of Burr or Dirt
  • Squareness (In.) 0.00020
  • Outside Dimensions (In.) 7 x 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list