Skip Content
STAINLESS STEEL SQUARE 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAINLESS STEEL SQUARE 3IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA3020-3
  • Mfr. Model # 3020-3
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 692
  • Shipping Weight 0.35 lbs

Product Details

Toolmakers' grade stainless steel.el solid square. Blade length 2-31/32 inches, Beam length 1-31/32 inches.

Technical Specs

  • Characteristics Beam Machined at Inner Corner for Clearance of Burr or Dirt
  • Item Precision Square
  • Squareness (In.) 0.00020
  • Outside Dimensions (In.) 3 1/2 x 2
  • Material Stainless Steel
  • Construction Hardened And Precision Ground Edges, Lapped Beams and Blades

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list