STAINLESS STEEL SLIDE BOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAINLESS STEEL SLIDE BOLT

LAMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CJA1
  • Mfr. Model # 5CJA1
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Finish Polished
  • Height 1-3/16"
  • Item Slide Bolt
  • Length 2-9/16"
  • Material 304 Stainless Steel
  • Width 1-47/64"
  • Hardware Included
  • Throw Size 43/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list