Skip Content
STAINLESS STEEL ROLL,0.003X12 WX 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAINLESS STEEL ROLL,0.003X12 WX 30

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HCU8
  • Mfr. Model # 6HCU8
  • UNSPSC # 31282215
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Finish Mill
  • Item Roll Stock
  • Length 30"
  • Material Stainless Steel
  • Thickness 0.003"
  • Alloy Type 304
  • Width 12"
  • Temper Soft
  • Length Tolerance +/- 0.032"
  • Thickness Tolerance +/- 0.001"
  • Width Tolerance +/- 0.020"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list