STAINLESS STEEL RECESSED PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAINLESS STEEL RECESSED PULL

LAMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WRN2
  • Mfr. Model # 4WRN2
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Colour Silver
  • Finish Satin Stainless Steel
  • Material 304 Stainless Steel
  • Item Recessed Pull Handle
  • Mounting Type Threaded Holes
  • Screw Size M4 x 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list