Skip Content
STAINLESS STEEL QUICK LINKS 3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAINLESS STEEL QUICK LINKS 3/16

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2918-2012
  • Mfr. Model # 2918-2012
  • UNSPSC # 31162419
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Overall Length 2-1/4"
  • Max. Load Capacity 880 lbs.
  • Stock Thickness 1/4"
  • Snap Opening 5/16"
  • Material 316 Stainless Steel
  • Case Quantity 50
  • Finish Bright
  • Height 2.25"
  • Item Quick Link
  • Size 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list