Skip Content
STAINLESS STEEL PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAINLESS STEEL PULL

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WRW3
  • Mfr. Model # 4WRW3
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Colour Silver
  • Finish Polished Stainless Steel
  • Item Edge Pull Handle
  • Mounting Type Threaded Holes
  • Material 304 Stainless Steel
  • Screw Size 3.1 x 20
  • Overall Length 1-31/32"
  • Overall Width 1-1/2"
  • Hardware Included
  • Projection 1-1/2"
  • Grip Dia. 3/32"
  • Grip Height 3/4"
  • Grip Length 1-31/32"
  • Grip Thickness 3/32"
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list