Skip Content
STAINLESS STEEL MAGNETIC CATCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAINLESS STEEL MAGNETIC CATCH

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EVR8
  • Mfr. Model # 4EVR8
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Stainless Steel Magnetic Catch
  • Pull Force 6.6 lbs.
  • Adjustable No
  • Catch/Latch Material Stainless Steel
  • Locking/Nonlocking Non-locking
  • Catch/Latch Finish Stainless Steel
  • Catch/Latch Height 1-17/32"
  • Catch/Latch Depth 9/32"
  • Catch/Latch Width 23/64"
  • Catch/Latch Opening Action Pull
  • Catch/Latch Type Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list