Skip Content
STAINLESS STEEL HORN 2 TRUMPET 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAINLESS STEEL HORN 2 TRUMPET 12V

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOL125
  • Mfr. Model # 125
  • UNSPSC # 10141502
  • CATALOGUE PAGE # 3116
  • Shipping Weight 4.25 lbs

Product Details

Wolo Electric Horn, dual trumpet, low & high tone, stainless steel material, polished finish, 125 decibels, 12 DC volts, includes: gasket and stainless steel bolts.

Technical Specs

  • Includes Gasket & Stainless Steel Bolts
  • Material Stainless Steel
  • Item Dual Trumpet, Low Tone & High Tone

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List