Skip Content
STAINLESS STEEL HARNESS BACK-D STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAINLESS STEEL HARNESS BACK-D STD

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10155932
  • Mfr. Model # 10155932
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Weight Capacity 400 lbs.
  • Colour Yellow
  • Item Harness
  • Harness Size X-Small
  • Standards ANSI Z359.1, CSA Z259.10, OSHA, ANSI Z359.13, CSA Z259.11
  • Hardware Material Stainless Steel
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap No
  • Back D-Ring Yes
  • Webbing Material Nylon
  • Harness Application Construction, Oil & Gas, Wind & Tower
  • Stretchable No
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list