Skip Content
STAINLESS STEEL HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAINLESS STEEL HANDLE

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WRU7
  • Mfr. Model # 4WRU7
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Pull Handle
  • Colour Silver
  • Material 304 Stainless Steel
  • Mounting Type Threaded Holes
  • Finish Satin Stainless Steel
  • Screw Size 6 - 32 x 1
  • Overall Length 4-11/64"
  • Thread Depth 23/64"
  • Hardware Included
  • Projection 29/32"
  • Mounting Hole Center to Center 4"
  • Grip Dia. 3/16"
  • Grip Height 29/32"
  • Grip Length 3-25/32"
  • Grip Thickness 3/16"
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list