Skip Content
STAINLESS STEEL HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAINLESS STEEL HANDLE

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WRL2
  • Mfr. Model # 4WRL2
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Colour Silver
  • Item Pull Handle
  • Finish Polished Stainless Steel
  • Material 304 Stainless Steel
  • Screw Size 5.1 X 25
  • Mounting Type Unthreaded Through Holes
  • Overall Length 4/61/64"
  • Overall Width 1-49/64"
  • Projection 1-19/64"
  • Hardware Included
  • Mounting Hole Center to Center 5-3/16"
  • Grip Height 5/16"
  • Grip Length 4-21/64"
  • Inner Mounting Hole Ctr. to Ctr. 5-3/16"
  • Vert. Mounting Hole Ctr. to Ctr. 1-3/16"
  • Grip Thickness 1/4"
  • Grip Dia. 19/32"
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list