Skip Content
STAINLESS STEEL HANDLE WITH RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAINLESS STEEL HANDLE WITH RUBBER

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WRY8
  • Mfr. Model # 4WRY8
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Silver
  • Finish Satin Stainless Steel
  • Mounting Type Unthreaded Through Holes
  • Item Pull Handle
  • Material 304 Stainless Steel, Rubber Grip
  • Screw Size 3.1 x 16
  • Overall Width 43/64"
  • Overall Length 2-3/4"
  • Hardware Included
  • Mounting Hole Center to Center 2-1/8"
  • Projection 1-7/64"
  • Grip Dia. 9/32"
  • Grip Height 43/64"
  • Grip Length 51/64"
  • Grip Thickness 9/32"
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list