STAINLESS STEEL HANDLE WITH RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAINLESS STEEL HANDLE WITH RUBBER

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WRY5
  • Mfr. Model # 4WRY5
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Colour Silver
  • Mounting Type Unthreaded Through Holes
  • Finish Polished Stainless Steel
  • Material 304 Stainless Steel, Rubber Grip
  • Item Pull Handle
  • Screw Size 4.1 x 25
  • Overall Width 55/64"
  • Overall Length 6-19/64"
  • Hardware Included
  • Grip Dia. 9/16"
  • Grip Length 3-15/32"
  • Projection 1-15/32"
  • Mounting Hole Center to Center 5-33/64"
  • Grip Height 55/64"
  • Grip Thickness 9/16"
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list