Skip Content
STAINLESS STEEL HANDLE WITH RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAINLESS STEEL HANDLE WITH RUBBER

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WRY4
  • Mfr. Model # 4WRY4
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Colour Silver
  • Material 304 Stainless Steel, Rubber Grip
  • Finish Satin Stainless Steel
  • Item Pull Handle
  • Mounting Type Unthreaded Through Holes
  • Screw Size 3.5 x 20
  • Overall Length 4-23/32"
  • Projection 1-17/64"
  • Overall Width 3/4"
  • Hardware Included
  • Mounting Hole Center to Center 4-1/64"
  • Grip Dia. 7/16"
  • Grip Height 47/64"
  • Grip Length 2-1/4"
  • Grip Thickness 7/16"
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list