Skip Content
STAINLESS STEEL FLOOR SCRAPER BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STAINLESS STEEL FLOOR SCRAPER BLUE

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC29103
  • Mfr. Model # 29103
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 1687
  • Shipping Weight 0.6 lbs

Product Details

Stainless steel floor scraper. Size 11 in. x 6.75 in. Colour: Blue.

Technical Specs

  • Blade Type Stiff
  • Item Floor Scraper
  • Colour Blue
  • Overall Length 10-1/4"
  • Blade Material Stainless Steel
  • Standards FDA-Approval on Materials
  • Blade Length 7"
  • Handle Material Polypropylene
  • No. of Edges 1
  • Blade Width 10-1/4"
  • Knife / Scraper Sub-Category Scrapers
  • Nonsparking No
  • Putty Knife/Scraper Blade Flexibility Stiff

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list