STAINLESS STEEL SAFETY DRUM FAUCET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STAINLESS STEEL SAFETY DRUM FAUCET

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT08916
  • Mfr. Model # 08916
  • UNSPSC # 24112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Product Details

Stainless Steel Safety Drum Faucet, internal Flame Arrester, Adjustable, 3/4" NPT bung.

Technical Specs

  • Includes Padlock Hole, Pail Hook, Internal Flame Arrester
  • Item Faucet
  • Material Stainless Steel
  • Seal Material PTFE
  • Standards Factory Mutual Approved
  • Closure Type Self-Closing
  • Shank Type Adjustable
  • (M)NPT Inlet 13/16"
  • For Use With Material Viscous, Non-Corrosive Flammables

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list