Skip Content
STAINLESS STEEL CABLE TIE,12.2 IN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAINLESS STEEL CABLE TIE,12.2 IN,P

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CMT8
  • Mfr. Model # 2CMT8
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Cable Tie
  • Temp. Range -76 Degrees F - 1000 Degrees F
  • Length 12.2"
  • Colour Silver
  • Width 0.25"
  • Thickness 0.01"
  • Tensile Strength 225 lbs.
  • Tool Code I
  • Max. Bundle Dia. 2"
  • Material 304 Stainless Steel.
  • Design Standard
  • Resists Chemical, Radiation, UV, High Temperatures
  • Metal Detectable Yes
  • UL Type Not Listed
  • Basic Material Metal
  • Standards UL 62275 (Type 2, 21), CSA, CE, RoHS
  • Locking Style Ball Lock
  • Approximate Length - Cable Tie 12"
  • Cable Tie Duty Extra Heavy Duty
  • Indoor/Outdoor Indoor, Outdoor

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List