Skip Content
STAINLESS STEEL CABLE TIE,12.2 IN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAINLESS STEEL CABLE TIE,12.2 IN,P

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CMT4
  • Mfr. Model # 2CMT4
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Silver
  • Item Cable Tie
  • Length 12.2"
  • Temp. Range -112 to 1000 Degrees F
  • Width 0.18"
  • Tensile Strength 180 lb.
  • Thickness 0.01"
  • Max. Bundle Dia. 2.0"
  • Tool Code I
  • Material 304 Stainless Steel
  • Design Standard
  • Indoor/Outdoor Indoor, Outdoor
  • Resists Chemical, Radiation, UV, High Temperatures
  • Standards UL 62275 (Type 2, 21), CSA, CE, RoHS
  • Metal Detectable Yes
  • Basic Material Metal
  • UL Type Not Listed
  • Locking Style Ball Lock
  • Approximate Length 12"
  • Cable Tie Duty Extra Heavy Duty

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List