Skip Content
STAINLESS STEEL CABLE TIE,10.6 IN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAINLESS STEEL CABLE TIE,10.6 IN,P

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CMT7
  • Mfr. Model # 2CMT7
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Temp. Range -112 to 1000 Degrees F
  • Item Cable Tie
  • Tool Code I
  • Max. Bundle Dia. 1.5"
  • Thickness 0.01"
  • Material 304 Stainless Steel
  • Resists Chemical, Radiation, UV, High Temperatures
  • Indoor/Outdoor Indoor, Outdoor
  • Standards UL 62275 (Type 2, 21), CSA, CE, RoHS
  • UL Type Not Listed
  • Metal Detectable Yes
  • Locking Style Ball Lock
  • Approximate Length - Cable Tie 10-1/2"
  • Cable Tie Duty Extra Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list