Skip Content
STAINLESS STEEL BENCH PEDESTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAINLESS STEEL BENCH PEDESTAL

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL4825
  • Mfr. Model # 4825
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2060
  • Shipping Weight 5.05 lbs

Product Details

Stainless Steel Bench Pedestal.

Technical Specs

  • Colour Stainless Steel
  • Includes Bench Top Mounting Hardware
  • Item Stainless Steel Bench Pedestal
  • Finish Powder Coated
  • Material Stainless Steel
  • Overall Height 16-1/4"
  • Overall Width 13-3/4"
  • Sub-Category Bench Pedestal
  • Overall Depth 3"
  • Green Certification or Other Recognition GREENGUARD Gold

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list