Skip Content
STAINLESS STEEL BAR LATCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAINLESS STEEL BAR LATCH

LAMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CRV1
  • Mfr. Model # 5CRV1
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Material 304 Stainless Steel
  • Item Bar Latch
  • Hardware Supplied with Stainless Steel Scew
  • Length 1-31/32"
  • Colour Silver
  • Height 1-3/8"
  • Finish Polished
  • Width 37/64"
  • Number of Mounting Holes 4
  • Latch Type Slide Bar

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list