STAINLESS STEEL 5 INCH CENTER MNT C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAINLESS STEEL 5 INCH CENTER MNT C

VELVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2DPC9
  • Mfr. Model # 2DPC9
  • UNSPSC # 25172604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Colour -
  • Dia. (In.) 5
  • Includes Stainless Steel Hardware
  • Item Center Mount Convex Mirror
  • Length (In.) -
  • Package Quantity 1
  • Height (In.) -
  • Total Length (In.) -
  • Material Stainless Steel
  • Type Blind Spot
  • Mirror Size (In.) -
  • Width (In.) -
  • Heated No
  • Shape Circular
  • Motorized No
  • Flat or Convex Convex
  • Lighted No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list