Skip Content
STAINLESS SPIKES 24 FEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAINLESS SPIKES 24 FEET

BIRD-X

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BIRSTS24G
  • Mfr. Model # STS24G
  • UNSPSC # 10190000
  • CATALOGUE PAGE # 1715
  • Shipping Weight 3.95 lbs

Product Details

24-ft. bird spikes made of stainless steel material. Spikes are flexible, durable and long lasting. Easy to attach using screws, nails, wire or adhesive (sold separately).

Technical Specs

  • Item Bird Spikes
  • Material Polycarbonate With Uv Inhibitors, High Grade Stainless Steel, Resistant to Virtually All Weather and Harsh Environments
  • Used For Edges, Beams, Rafters, Railings, Air Conditioners, Signs, Windowsills, Gutters, Roof Perimeters, Chimneys, Support Structures, Awnings, Poles, Lights, Statues, Trusses, Building Projections and Anywhere Else Birds Roost
  • For Use On Birds
  • Colour Natural
  • Overall Length 24 ft.
  • Coverage Each Section of Spikes Covers 2 Feet, Spread of 7-1/2" for Extra-Wide, 4-1/2" for Regular, 2-1/2" for Slim
  • Overall Width 5"
  • Weight 5 lbs.
  • Application Method Use Mfr. No. SSA Adhesive or Screws, Nails, Clamps, Wire Ties
  • Overall Height 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list