Skip Content
STAINLESS PAPER CUP DISPENSER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STAINLESS PAPER CUP DISPENSER

FROST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FST187
  • Mfr. Model # 187
  • UNSPSC # 48101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Depth (In.) 2-3/4
  • Item Paper Cup Dispenser
  • Height (In.) 18
  • Package Quantity 1
  • Tube Dia. (In.) 2-3/4
  • Material 22 Gauge Stainless Steel
  • For Use With Standard 4 oz. Rolled Edge Cone or Regular Cups
  • Width (In.) 2-3/4
  • Tube Length (In.) 18
  • Number of Dispensers 1
  • Includes Mounting Screws
  • Type Cup Dispenser
  • Holds Standard 4" Rolled Edge Regular or Cone Cups

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list