STAINLESS DUAL CARABINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STAINLESS DUAL CARABINER

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO3111
  • Mfr. Model # 3111
  • UNSPSC # 49211805
  • CATALOGUE PAGE # 216
  • Shipping Weight 0.08 lbs

Product Details

Strech cord surrounded by tubular nylon webbing. Lock stitching at both ends for extra security. Stainless steel carabiners for corrosion resistance. Screwgate on carabiner.Adjustable barrel lock for tool attachment.Maximum safe working capacity: 15 lbs.

Technical Specs

  • Colour Lime
  • Item Squids(R) 3111 Stainless Dual Karabiner
  • Length 35 - 42"
  • Hardware Material Stainless Steel
  • Line Material Tubular Nylon Webbing
  • Max. Working Load 15 lbs.
  • Hardware Dual karabiner

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list