Skip Content
STACKING U RACK,10,000 LB.,16-1/2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKING U RACK,10,000 LB.,16-1/2 I

JARKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UK95
  • Mfr. Model # 4UK95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.15 lbs

Technical Specs

  • Finish Powder Coated
  • Length 6"
  • Height 15-3/4"
  • Colour Orange
  • Item Stacking U-Rack
  • Material Steel
  • Width 16-1/2"
  • Inside Width 16-1/2 to 25-1/4"
  • Load Capacity 10,000 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list