STACKING/NESTING CONTAINER,HD,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STACKING/NESTING CONTAINER,HD,RED

MOLDED FIBERGLASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TU22
  • Mfr. Model # 2TU22
  • UNSPSC # 24112504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.74 lbs

Technical Specs

  • Standards -
  • Finish Smooth
  • Item Stacking and Nesting Container
  • Colour Red
  • Material Fiberglass Reinforced Composite
  • Load Capacity 300 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list