Skip Content
STACKING/NESTING CONTAINER,HD,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKING/NESTING CONTAINER,HD,BLUE

MOLDED FIBERGLASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TU21
  • Mfr. Model # 2TU21
  • UNSPSC # 24112504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Technical Specs

  • Colour Blue
  • Finish Smooth
  • Item Stacking and Nesting Container
  • Load Capacity 300 lbs.
  • Standards -
  • Material Fiberglass Reinforced Composite

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list