Skip Content
STACKING CONTAINER,L35 7/8,W 23 7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKING CONTAINER,L35 7/8,W 23 7/8

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZMX5
  • Mfr. Model # QUS997YL
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Material Polypropylene
  • Item Stack Bin
  • Colour Yellow
  • Load Capacity 150 lb.
  • Inside Width 23-7/8"
  • Outside Height 17-1/2"
  • Inside Length 36"
  • Outside Width 23-7/8"
  • Outside Length 35-7/8"
  • Use Divider No. Mfr. No. DUS993/995/997
  • No. of Divider Slots Long 3
  • Inside Height 16-1/2"
  • ESD Conductive No
  • Volume Capacity 8.67 cu. ft.
  • Hopper Bin Item Hopper Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list