Skip Content
STACKING CONTAINER,L35 7/8,W 23 7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STACKING CONTAINER,L35 7/8,W 23 7/8

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZMX4
  • Mfr. Model # QUS997RD
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.47 lbs

Technical Specs

  • Colour Red
  • Item Stack Bin
  • Inside Length 36"
  • Material Polypropylene
  • Load Capacity 150 lb.
  • Outside Width 23-7/8"
  • Inside Width 23-7/8"
  • Outside Length 35-7/8"
  • Outside Height 17-1/2"
  • Use Divider No. Mfr. No. DUS993/995/997
  • Inside Height 16-1/2"
  • No. of Divider Slots Long 3
  • Volume Capacity 8.67 cu. ft.
  • Hopper Bin Item Hopper Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list