Skip Content
STACKING CONTAINER,L35 7/8,W 16 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKING CONTAINER,L35 7/8,W 16 1/2

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZMV4
  • Mfr. Model # QUS993BL
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.4 lbs

Technical Specs

  • Load Capacity 150 lb.
  • Item Stack Bin
  • Colour Blue
  • Material Polypropylene
  • Inside Length 36"
  • Outside Width 16-1/2"
  • Inside Width 16-1/2"
  • Outside Height 17-1/2"
  • Outside Length 35-7/8"
  • Use Divider No. Mfr. No. DUS993/995/997
  • Inside Height 16-1/2"
  • No. of Divider Slots Long 3
  • Hopper Bin Item Hopper Bin
  • Volume Capacity 5.99 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list