Skip Content
STACKING CONTAINER,HD,L 25 3/4,D 3, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKING CONTAINER,HD,L 25 3/4,D 3,

MOLDED FIBERGLASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UTX1
  • Mfr. Model # 1UTX1
  • UNSPSC # 24112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Technical Specs

  • Capacity 0.63 Cu-Ft.
  • Case Quantity 6
  • Finish Smooth
  • Includes -
  • Colour Gray
  • Material Fiberglass Reinforced Composite
  • Item Stacking Container
  • Temp. Range -60 to 250 Degrees F
  • Resists Solvents and Chemicals
  • Load Capacity 400 lb.
  • Type Heavy Industrial Duty
  • Inside Bottom Depth 2-7/8"
  • Standards -
  • Inside Bottom Length 23-7/8"
  • Inside Bottom Width 15-7/8"
  • Stacking Capacity 3500 lbs.
  • Outside Top Width 17-3/4"
  • Outside Top Depth 3"
  • Outside Top Length 25-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list