Skip Content
STACKING BIN,W11,H7,D23 7/8,YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKING BIN,W11,H7,D23 7/8,YEL

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30286YELLO
  • Mfr. Model # 30286YELLO
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1997
  • Shipping Weight 3.0 lbs

Product Details

Super-Size AkroBin, stack atop each other or sit on shelf. Extra-wide stacking ledge space saves space and prevents spills. Anti-slid stop prevents stacked bins from shifting forward.

Technical Specs

  • Colour Yellow
  • Includes Label Area on Front of Bin
  • Item Super Size Bin
  • Load Capacity 300 lbs.
  • Material Industrial Grade Polymer
  • Use Divider No. Mfr. No. 40286, 41286
  • Inside Width 9-1/8"
  • Inside Length 20-7/8"
  • Inside Height 6-1/8"
  • No. of Divider Slots Long 3
  • Outside Height 7"
  • Outside Width 11"
  • Outside Length 23-7/8"
  • Volume Capacity 0.67 cu. ft.
  • Use with Grainger Divider No. AKM40286
  • ESD Conductive No
  • Hopper Bin Item Hopper Bin

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list