Skip Content
STACKING BIN DIVIDER,L 9 5/8,PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKING BIN DIVIDER,L 9 5/8,PK6

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM41287
  • Mfr. Model # 41287
  • UNSPSC # 24112406
  • CATALOGUE PAGE # 1997
  • Shipping Weight 2.25 lbs

Product Details

For Use With 23-7/8 In. x 11 In. x 10 In. Super-size Akro-bins.

Technical Specs

  • For Use With 23-7/8" x 11" x 10" Super-Size AkroBins(R)
  • Item Divider
  • Colour Black
  • Material Industrial Grade Polymer
  • Overall Height 8-13/16"
  • Overall Length 9-5/8"
  • Divider Direction Side to Side
  • Thickness 1/4"
  • ESD Conductive No
  • Used With Bin or Container Style Stacking Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list